
Cardinal Perched on Winter Berries Hand Painted Mouth Blown Glass Ornament
Mfr # 477481
Zoro # G922894593
product price: $43.89
/eaKey Features
Outdoor Use
No
Style
Contemporary
Length
4 in
Depth
3 in
Pattern
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
477481
Zoro #
G922894593
UPC #
-
Country of Origin
China
Dimensions
Length
4 in
Depth
3 in
Width
3 in
Details
Outdoor Use
No
Style
Contemporary
Pattern
Solid
Commercial Use
No
Occasion
Christmas
Attachment Type
Hanging Ornament
Shatterproof
No
Type
Holiday Shaped Ornament
Theme
Animal
Number in Set
1
Color
Red, White, Green
Material
Glass
Item
Christmas Ornaments
Description
Reassure yourself to know that your loved one is always by your side even during life's most precious moments with the Cardinal Perched on Winter Berries Hand Painted Mouth Blown Glass Ornament. Using old world intricate techniques, the glass is hand-painted on the inside by skilled artisans. This gorgeous bell shaped ornament will be a treasured keepsake for your tree but can also be hung easily on an ornament stand. 4" x 3" x 3"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.