Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caribbean Blue Solid Wood Queen Bed Frame

  • Mfr # 546720

  • Zoro # G422340149


product price: $761.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Color
Blue
Assembly Required
Full Assembly Needed
Overall Width
86 in
Application Type
No
Overall Length
66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546720
Zoro #
G422340149
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
86 in
Overall Length
66 in
Overall Height
20 in

Details

Color
Blue
Assembly Required
Full Assembly Needed
Item
Standard Bed
Application Type
No
Material
Solid Wood

Description

Drift off to a great night's sleep with the luxuriously stylish caribbean blue solid wood queen bed frame. Quality craftsmanship in every facet of production ensures durability and long-lasting wear built to last, this piece not only looks good but reflects premium workmanship from top to bottom. This bed is the perfect way to make your bedroom comfortable and inviting. 20-inch h x 86-inch w x 66-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.