
Carved Medallion Solid Wood Queen Black Bed
Mfr # 521089
Zoro # G022366501
product price: $3,865.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Commercial Use
No
Overall Width
65 in
Overall Height
77 in
Overall Length
90 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521089
Zoro #
G022366501
UPC #
-
Country of Origin
India
Dimensions
Overall Width
65 in
Overall Height
77 in
Overall Length
90 in
Details
Commercial Use
No
Item
Standard Bed
Assembly Required
Full Assembly Needed
Material
Wood
Description
Create a haven for relaxation and sweet dreams with this fabulous carved medallion solid wood queen black bed. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. Featuring hand carved design and a distressed wash finish that highlights the beauty of genuine and natural wood. This bed is the perfect way to make your bedroom comfortable and inviting. 77" H x 65" W x 90" D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.