Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cedar Chest Solid Wood Outdoor Picnic Table Umbrella Hole

  • Mfr # 525030

  • Zoro # G322367192


product price: $2,484.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Assembly
Partial Assembly Needed
Commercial Use
Yes
Overall Width
94 in
Overall Height
30 in
Overall Length
66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
525030
Zoro #
G322367192
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
94 in
Overall Height
30 in
Overall Length
66 in

Details

Assembly
Partial Assembly Needed
Commercial Use
Yes
Item
Outdoor Dining Set

Description

Upgrade your outdoor space with our versatile and stylish cedar chest solid wood outdoor picnic table umbrella hole. Unlike other outdoor dining options, picnic tables don’t discriminate against adults or children. This piece is the perfect size to accommodate everyone. Ideal for outdoor dining, the cedar chest solid wood tabletop will be a beautiful addition to your outdoor space. This table is a classic quadratic shape, which will easily fit into any space in your backyard. This outdoor table includes an umbrella hole, which will allow you to choose whether or not you would like to use an umbrella for an occasion. Don't miss out on this must-have outdoor accessory!. 30" H x 94" W x 66" D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.