
Champagne Unique Statement Three Light Metal and Glass Dimmable Chandelier With White Shades
Mfr # 611349
Zoro # G122374918
product price:Â $510.99
/ea
Free Shipping & Returns
Key Features
Height
28 in
Application Type
No
Length
33.86 in
Color
White
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
611349
Zoro #
G122374918
UPC #
-
Country of Origin
China
Dimensions
Height
28 in
Length
33.86 in
Width
8.75 in
Details
Application Type
No
Color
White
Item
Chandelier
Assembly Required
No Assembly Needed
Description
Shed a new light on your space with this illuminating champagne unique statement three light metal and glass dimmable chandelier with white shades. Get creative and change up the look of any room from hallway, to closet, to office or bedroom with this gorgeous hanging chandelier light fixture. With its geometric design, this modern chandelier features a handmade construction and an adjustable hanging length for versatility. The elegant white shades complement the metallic elements gracefully, enhancing any decor style while providing luminous illumination. 28-inch h x 8.75-inch w x 33.86-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.