
Charcoal and Off White Geometric Twin Cotton Coverlet With Fringe
Mfr # 548241
Zoro # G022351927
product price:Â $103.99
/ea
Free Shipping & Returns
Key Features
Depth
0.7 in
Assembly Required
No Assembly Needed
Height
68 in
Width
90 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
548241
Zoro #
G022351927
UPC #
-
Country of Origin
India
Dimensions
Depth
0.7 in
Height
68 in
Width
90 in
Details
Color
Black/White
Item
Comforters and Quilt
Assembly Required
No Assembly Needed
Application Type
No
Description
Elevate your bedroom with this chic charcoal and off white geometric twin cotton coverlet with fringe. Crafted from high-quality cotton with a thread count of 300, this bohemian-style top of bed adds a modern touch to your space. Perfect for a twin-sized bed, this heathered charcoal coverlet is the perfect lightweight design for year round use. Embrace the tufted textural geometric pattern and the black fringe details to transform your bedroom into a trendy retreat.68-inch H x 90-inch W x 0.7-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.