Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Charcoal Solid Wood Twin Upholstered Linen Bed

  • Mfr # 544840

  • Zoro # G422341122


product price: $1,271.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Material
Linen
Overall Length
50 in
Color
Charcoal
Overall Height
45.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544840
Zoro #
G422341122
UPC #
-
Country of Origin
China

Dimensions

Overall Length
50 in
Overall Height
45.3 in
Overall Width
85.8 in

Details

Commercial Use
No
Item
Standard Bed
Material
Linen
Color
Charcoal
Assembly Required
Full Assembly Needed

Description

Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this charcoal solid wood twin upholstered linen bed. Fully upholstered in a charcoal rugged linen, this bed brings a unique and designer perspective to your space. Quality craftsmanship in every facet of production ensures durability and long-lasting wear this bed is the perfect way to make your bedroom comfortable and inviting. 45.3-inch H x 85.8-inch W x 50-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.