Shop HOMEROOTS
See all product information
Create Account
Charcoal Woven 100% Cotton Throw Blanket
- Mfr # 518794
- Zoro # G722882691
product price:Â
$
78.79
/ea
Key Features
Size
Throw
Color
Charcoal
Width
50 in
Length
50 in
Material
Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 518794
- Zoro #
- G722882691
- UPC #
- -
- Country of Origin
- India
- Color
- Charcoal
- Material
- Cotton
- Item
- Throws & Blankets
- Pattern
- Striped
- Fill Material
- No fill
- Theme
- No Theme
- Commercial Use
- No
- Back Side Color
- Charcoal
- Embroidered
- No
- Contruction Technique
- Woven
- Reversible
- No
- Heated
- No
Dimensions
- Size
- Throw
- Width
- 50 in
- Length
- 50 in
- Thickness
- 1/2 in
Description
This versatile charcoal woven 100% cotton throw blanket is a charming accent that brings comfort and charm, wherever it's placed. Features a woven striped design that offers sumptuous softness and texture that you'll cherish for years to come. Made from 100% cotton this blanket will make a great addition to any room it's added to. Add extra texture to your decor and turn your room into an inviting space. This cozy throw blanket makes the perfect add-on to movie nights and lazy afternoons. 50-inch H x 50-inch W x 0.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.