Charming Cat in a Heart Hand Painted Mouth Blown Glass Ornament

  • Mfr # 477472

  • Zoro # G822893443


product price: $24.39
/ea

Key Features

Theme
Animal
Depth
3 in
Style
Traditional
Width
3 in
Number in Set
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477472
Zoro #
G822893443
UPC #
-
Country of Origin
China

Dimensions

Depth
3 in
Width
3 in
Length
3 in

Details

Theme
Animal
Style
Traditional
Number in Set
1
Occasion
Christmas
Shatterproof
No
Type
Ball Ornament
Item
Christmas Ornaments
Commercial Use
No
Color
Red, White, Green
Outdoor Use
No
Pattern
Solid
Material
Glass
Attachment Type
Hanging Ornament

Description

Whimsically cute, the Charming Cat in a Heart Hand Painted Mouth Blown Glass Ornament is bound to usher in some Christmas cheer to your dull space. Using old world intricate techniques, the glass is hand-painted on the inside by skilled artisans. This gorgeous round shaped ornament will be a treasured keepsake for your tree but can also be hung easily on an ornament stand. 3" x 3" x 3"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.