Charming Dog in a Heart Hand Painted Mouth Blown Glass Ornament

  • Mfr # 477473

  • Zoro # G222894736


product price:  $24.39
/ea

Key Features

Shatterproof
No
Width
3 in
Attachment Type
Hanging Ornament
Outdoor Use
No
Number in Set
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477473
Zoro #
G222894736
UPC #
-
Country of Origin
China

Dimensions

Width
3 in
Length
3 in
Depth
3 in

Details

Shatterproof
No
Attachment Type
Hanging Ornament
Outdoor Use
No
Number in Set
1
Theme
Animal
Occasion
Christmas
Material
Glass
Pattern
Solid
Type
Ball Ornament
Color
Red, White, Green
Style
Contemporary
Item
Christmas Ornaments
Commercial Use
No

Description

Whimsically cute, the Charming Dog in a Heart Hand Painted Mouth Blown Glass Ornament is bound to usher in some Christmas cheer to your dull space. Using old world intricate techniques, the glass is hand-painted on the inside by skilled artisans. This gorgeous round shaped ornament will be a treasured keepsake for your tree but can also be hung easily on an ornament stand. 3" x 3" x 3"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.