
Chestnut Live Edge Solid Wood Queen Bed Frame
Mfr # 521071
Zoro # G222374573
product price: $3,628.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Assembly Required
Full Assembly Needed
Overall Height
70 in
Overall Width
85 in
Overall Length
65 in
Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
521071
Zoro #
G222374573
UPC #
-
Country of Origin
India
Dimensions
Overall Height
70 in
Overall Width
85 in
Overall Length
65 in
Details
Assembly Required
Full Assembly Needed
Material
Wood
Commercial Use
No
Item
Standard Bed
Description
Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this chestnut live edge solid wood queen bed frame. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 70.00-inch h x 85.00-inch w x 65.00-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.