Christmas Eve Puppy Black Framed Print Wall Art

  • Mfr # 415870

  • Zoro # G122891200


product price: $69.99
/ea

Key Features

Material
Wood/Paper
Subject
Holiday
Width
18 in
Assembly Required
No Assembly Needed
Number of Pieces Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415870
Zoro #
G122891200
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Depth
1 in
Length
14 in

Details

Item
Wall Art
Material
Wood/Paper
Subject
Holiday
Assembly Required
No Assembly Needed
Number of Pieces Included
1
Color
Green, Red, Brown
Set Type
Single Piece Item
LED/Illuminated
No
Art Type
Print
Wall Mounting Hardware Included
No
Primary Art Material
Paper
Shape
Rectangle

Description

This christmas eve puppy black framed print wall art is the perfect way to celebrate and decorate for the Christmas Season. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 14 inches H x 18 inches W x 1 inches D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.