Christmas Moose Walking Hand Painted Mouth Blown Glass Ornament

  • Mfr # 477507

  • Zoro # G122890326


product price:  $35.19
/ea

Key Features

Pattern
Solid
Depth
3 in
Commercial Use
No
Length
3 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477507
Zoro #
G122890326
UPC #
-
Country of Origin
China

Dimensions

Depth
3 in
Length
3 in
Width
3 in

Details

Pattern
Solid
Commercial Use
No
Outdoor Use
No
Item
Christmas Ornaments
Theme
Animal
Type
Ball Ornament
Shatterproof
No
Attachment Type
Hanging Ornament
Number in Set
1
Material
Glass
Occasion
Christmas
Style
Traditional
Color
Blue, Orange

Description

Bring about an amusing sense of cheer to your home with the Christmas Moose Walking Hand Painted Mouth Blown Glass Ornament. Using old world intricate techniques, the glass is hand-painted on the inside by skilled artisans. This gorgeous round shaped ornament will be a treasured keepsake for your tree but can also be hung easily on an ornament stand. 3" x 3" x 3".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.