
Christmas Trees for Sale 1 Black Framed Print Wall Art
Mfr # 404552
Zoro # G422889310
product price: $54.99
/eaKey Features
Subject
Holiday
Color
White, Barn Red
Material
MDF Paper Print Texture
Primary Art Material
Paper
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
404552
Zoro #
G422889310
UPC #
-
Country of Origin
United States
Dimensions
Length
21 in
Width
9 in
Depth
1 in
Details
Subject
Holiday
Color
White, Barn Red
Material
MDF Paper Print Texture
Primary Art Material
Paper
Assembly Required
No Assembly Needed
Number of Pieces Included
1
Art Type
Print
Item
Wall Art
Set Type
Single Piece Item
LED/Illuminated
No
Wall Mounting Hardware Included
No
Shape
Rectangle
Description
This christmas trees for sale 1 black framed print wall art is a great way to celebrate and decorate for the holidays. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 21-inch H x 9-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.