Christmas Trees for Sale 3 Black Framed Print Wall Art

  • Mfr # 406339

  • Zoro # G122895260


product price: $46.99
/ea

Key Features

Color
Red, White, Brown
Number of Pieces Included
1
Depth
1 in
Assembly Required
No Assembly Needed
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406339
Zoro #
G122895260
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Length
9 in
Width
21 in

Details

Color
Red, White, Brown
Number of Pieces Included
1
Assembly Required
No Assembly Needed
LED/Illuminated
No
Wall Mounting Hardware Included
No
Primary Art Material
Paper
Subject
Holiday
Set Type
Single Piece Item
Shape
Rectangle
Material
Wood Product Paper Print Uv Coating
Item
Wall Art
Art Type
Print

Description

Set a festive christmas mood with this christmas trees for sale 3 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 9-inch H x 21-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.