
Christmas Trees for Sale 4 Black Framed Print Wall Art
Mfr # 415249
Zoro # G722891846
product price: $47.49
/eaKey Features
Shape
Rectangle
Art Type
Print
Depth
1 in
Wall Mounting Hardware Included
No
Subject
Holiday
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
415249
Zoro #
G722891846
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
20 in
Length
8 in
Details
Shape
Rectangle
Art Type
Print
Wall Mounting Hardware Included
No
Subject
Holiday
Assembly Required
No Assembly Needed
LED/Illuminated
No
Item
Wall Art
Material
Wood Product Paper Print Uv Coating
Primary Art Material
Paper
Color
White, Green, Gray
Number of Pieces Included
1
Set Type
Single Piece Item
Description
Add some christmas cheer to your space with this christmas trees for sale 4 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 8-inch H x 20-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.