Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Christmas Trees for Sale 5 Black Framed Print Wall Art

  • Mfr # 404551

  • Zoro # G522888961


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Wall Mounting Hardware Included
No
Depth
1 in
Primary Art Material
Paper
Material
MDF Paper Print Texture
Number of Pieces Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404551
Zoro #
G522888961
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 in
Width
15 in
Length
39 in

Details

Wall Mounting Hardware Included
No
Primary Art Material
Paper
Material
MDF Paper Print Texture
Number of Pieces Included
1
LED/Illuminated
No
Shape
Rectangle
Subject
Holiday
Art Type
Print
Assembly Required
No Assembly Needed
Color
White, Barn Red
Item
Wall Art
Set Type
Single Piece Item

Description

Set a festive christmas mood with this christmas trees for sale 5 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 39-inch H x 15-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.