
Christmas Trees for Sale 6 White Framed Print Wall Art
Mfr # 406336
Zoro # G222894521
product price: $97.49
/ea
Free Shipping & Returns
Key Features
Length
15 in
Primary Art Material
Paper
LED/Illuminated
No
Art Type
Print
Color
Red, Orange, Cream
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
406336
Zoro #
G222894521
UPC #
-
Country of Origin
United States
Dimensions
Length
15 in
Depth
1 in
Width
39 in
Details
Primary Art Material
Paper
LED/Illuminated
No
Art Type
Print
Color
Red, Orange, Cream
Number of Pieces Included
1
Set Type
Single Piece Item
Shape
Rectangle
Subject
Holiday
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
Item
Wall Art
Material
Wood Product Paper Print Uv Coating
Description
Add some christmas cheer to your space with this christmas trees for sale 6 white framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 39-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.