Citrus Orange Botanical White Framed Print Wall Art
- Mfr # 529841
- Zoro # G622888229
product price:Â
$
81.59
/ea
Key Features
Set Type
Single Piece Item
Length
18 in
Shape
Rectangle
Number of Pieces Included
1
Width
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 529841
- Zoro #
- G622888229
- UPC #
- -
- Country of Origin
- United States
- Set Type
- Single Piece Item
- Item
- Wall Art
- Shape
- Rectangle
- Number of Pieces Included
- 1
- Primary Art Material
- Wood
- Art Type
- Material
- Wood
- Wall Mounting Hardware Included
- Yes
- Commercial Use
- Yes
- Subject
- Quotes and Sayings
- Assembly Required
- No Assembly Needed
- LED/Illuminated
- No
- Color
- Orange
Dimensions
- Length
- 18 in
- Width
- 14 in
- Depth
- 1 in
Description
Bring some sizzle to your space with this eye-catching citrus orange botanical white framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 18-inch H x 14-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.