Clear and Blue Four Piece Swirl Acrylic Service For Four Dinner Plate Set

  • Mfr # 520896

  • Zoro # G622345067


product price: $70.19
/ea

Key Features

Overall Depth (In.)
12 in
Assembly Required
No Assembly Needed
Color
Blue
Application Type
Yes
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520896
Zoro #
G622345067
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth (In.)
12 in
Overall Width
12 in
Overall Height
0.1 in

Details

Assembly Required
No Assembly Needed
Color
Blue
Application Type
Yes
Item
Dinnerware

Description

Enhance your dining experience with this clear and blue four piece swirl acrylic service for four dinner plate set. Crafted from durable acrylic, this set includes four dinner plates, each featuring a traditional style with a stunning clear and blue swirl design. The stackable plates are chip resistant and dishwasher safe, making them a convenient addition to any kitchen. Effortlessly elevate your table setting with this elegant and vibrant dinnerware set that is sure to impress your guests. With its beautiful design and practical features, this clear and blue four piece swirl acrylic service for four dinner plate set is a must-have for any dining occasion. 0.1-inch H x 12-inch W x 12-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.