
Clear and Green Four Piece Palm Tree Acrylic Service For Four Bowl Set
Mfr # 520903
Zoro # G822353572
product price: $63.59
/eaKey Features
Color
Green
Assembly Required
No Assembly Needed
Overall Width
5.5 in
Overall Height
3 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520903
Zoro #
G822353572
UPC #
-
Country of Origin
China
Dimensions
Overall Width
5.5 in
Overall Height
3 in
Overall Depth (In.)
5.5 in
Details
Color
Green
Assembly Required
No Assembly Needed
Item
Dinnerware
Application Type
Yes
Description
Add a touch of tropical charm to your dining experience with this clear and green four piece palm tree acrylic service for four bowl set. Perfect for entertaining guests, this set includes four stackable serving bowls that are both dishwasher safe and chip resistant. Crafted from durable acrylic material, these bowls have a traditional style and feature a delightful palm tree design in clear and green hues. With a total of four bowls included, this set is ideal for serving salads, snacks, or any other delicious treats. Elevate your table setting with this stylish and practical bowl set, perfect for both casual meals and special occasions. 3-inch H x 5.5-inch W x 5.5-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.