Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear and Green Four Piece Palm Tree Acrylic Service For Four Dinner Plate Set

  • Mfr # 520898

  • Zoro # G722372987


product price: $65.69
/ea

Key Features

Overall Width
9 in
Application Type
Yes
Overall Height
0.1 in
Color
Green
Overall Depth (In.)
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520898
Zoro #
G722372987
UPC #
-
Country of Origin
China

Dimensions

Overall Width
9 in
Overall Height
0.1 in
Overall Depth (In.)
9 in

Details

Application Type
Yes
Color
Green
Item
Dinnerware
Assembly Required
No Assembly Needed

Description

Enhance your dining experience with our clear and green four piece palm tree acrylic service for four dinner plate set. This exquisite set includes four dinner plates, each made of durable and beautiful acrylic material. The plates are designed in a traditional style with a captivating palm tree pattern, adding a touch of elegance to your table setting. Dishwasher safe and chip resistant, these plates are perfect for everyday use or special occasions. The stackable feature allows for easy storage, saving you valuable cabinet space. With its stunning clear and green color combination, this dinnerware set will effortlessly complement any table decor. Elevate your dining experience with this stylish and practical dinner plate set. 0.1-inch H x 9-inch W x 9-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.