Shop HOMEROOTS
See all product information
Create Account
Clear Crystal Glass Convex Curve Shape Stemless Carafe
- Mfr # 375882
- Zoro # G323439997
product price:Â
$
66.19
/ea
Key Features
Commercial Use
No
Chip Resistant
No
Capacity
32
Design Method
No Design
Depth
7.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 375882
- Zoro #
- G323439997
- UPC #
- -
- Country of Origin
- China
- Commercial Use
- No
- Chip Resistant
- No
- Capacity
- 32
- Design Method
- No Design
- Finish
- Unfinished
- Stemmed
- No
- Texture
- None or Smooth
- Pattern
- Solid Color
- Shape
- Convex Curved Bowl
- Stackable
- No
- Insulation Type
- Not Insulated
- Rim Color
- Clear
- Material
- Crystal Glass
- Barware Type
- Carafe
- Style
- Transitional
- Construction Method
- Handmade
- Set Type
- Glassware Set
- Item
- Barware and Drinkware
- Color
- Clear
Dimensions
- Depth
- 7.5 in
- Set Size
- 1
- Length
- 9.5 in
- Width
- 2 in
Description
The clear crystal glass convex curve shape stemless carafe is a stunning addition to any home bar or dining table. This handmade barware piece features a unique convex curved bowl design that adds elegance to your beverage service. Crafted from high-quality crystal glass, it boasts a classic clear color that complements various decors. The transitional style ensures it fits seamlessly with both modern and traditional settings. Ideal for showcasing your favorite wines or infused waters, this carafe enhances the drinking experience while serving as a striking centerpiece. Elevate your gatherings with this exquisite glassware set that promises both beauty and functionality. Perfect for entertaining guests or enjoying a quiet evening at home, it's an essential for any drink enthusiast. 9.50-inch h x 2.00-inch w x 7.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.