Clear Four Piece Round Swirl Acrylic Service For Four Bowl Set

  • Mfr # 520891

  • Zoro # G222373101


product price: $67.99
/ea

Key Features

Application Type
Yes
Overall Height
3.3 in
Overall Depth (In.)
5.52 in
Overall Width
5.52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520891
Zoro #
G222373101
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
3.3 in
Overall Depth (In.)
5.52 in
Overall Width
5.52 in

Details

Application Type
Yes
Item
Dinnerware

Description

Enhance your dining experience with our clear four piece round swirl acrylic service for four bowl set. This elegant dishware set includes four round serving bowls, perfect for your favorite recipes. Crafted from durable acrylic, these bowls are both dishwasher safe and chip resistant, ensuring long-lasting use. The stackable design makes organization a breeze, saving you valuable cabinet space. With its traditional style and clear color, this dinnerware set effortlessly complements any table setting. Whether you're hosting a formal dinner or enjoying a cozy family meal, our clear four piece round swirl acrylic service for four bowl set is the perfect addition to your home. 3.3-inch H x 5.52-inch W x 5.52-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.