Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Four Piece Round Swirl Acrylic Service For Four Dinner Plate Set

  • Mfr # 520897

  • Zoro # G822375369


product price: $65.69
/ea

Key Features

Assembly Required
No Assembly Needed
Application Type
Yes
Overall Height
0.1 in
Overall Width
12 in
Overall Depth (In.)
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520897
Zoro #
G822375369
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
0.1 in
Overall Width
12 in
Overall Depth (In.)
12 in

Details

Assembly Required
No Assembly Needed
Application Type
Yes
Item
Dinnerware

Description

Enhance your dining experience with our clear four piece round swirl acrylic service for four dinner plate set. This set includes four round dinner plates, perfect for serving a delectable meal to your loved ones. Crafted from durable acrylic material, these plates are not only chip resistant but also dishwasher safe, making them easy to clean and maintain. The stackable design allows for efficient storage in your kitchen cabinets. With a timeless traditional style and a clear color, this dinnerware set effortlessly complements any table setting. Elevate your dining decor with our elegant and practical clear four piece round swirl acrylic service for four dinner plate set. 0.1-inch H x 12-inch W x 12-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.