Clear Four Piece Round Swirl Acrylic Service For Four Salad Plate Set

  • Mfr # 520895

  • Zoro # G822361027


product price: $61.29
/ea

Key Features

Overall Depth (In.)
9 in
Assembly Required
No Assembly Needed
Overall Height
0.1 in
Application Type
Yes
Overall Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520895
Zoro #
G822361027
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Depth (In.)
9 in
Overall Height
0.1 in
Overall Width
9 in

Details

Item
Dinnerware
Assembly Required
No Assembly Needed
Application Type
Yes

Description

Enhance your dining experience with our clear four piece round swirl acrylic service for four salad plate set. This set includes four stackable round salad plates, perfect for serving a delightful meal. Crafted from durable and chip-resistant acrylic material, these plates are made to last. The traditional style and clear color add a touch of elegance to any table setting. With a service for four, this dinnerware set is ideal for entertaining guests or enjoying a family meal. Easy to clean, these plates are dishwasher safe, allowing you to spend more time enjoying your meal and less time cleaning up. Elevate your dining experience with this stylish and functional salad plate set. 0.1-inch H x 9-inch W x 9-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.