
Clear Single Glass Dimmable Ceiling Light With Clear Shades
Mfr # 611627
Zoro # G222363928
product price: $520.99
/ea
Free Shipping & Returns
Key Features
Width
15.25 in
Overall Length
15.25 in
Application Type
No
Height
20.25 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
611627
Zoro #
G222363928
UPC #
-
Country of Origin
India
Dimensions
Width
15.25 in
Overall Length
15.25 in
Height
20.25 in
Details
Application Type
No
Item
Pendants-Hanging Light
Assembly Required
No Assembly Needed
Description
Shed a new light on your space with this illuminating clear single glass dimmable ceiling light with clear shades. This light will require hardwiring installation. Get creative and change up the look of any room from hallway, to closet, to office or bedroom with this gorgeous hanging chandelier light fixture. 20.25-inch h x 15.25-inch w x 15.25-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.