
Clear Single Glass Dimmable Ceiling Light With Clear Shades
Mfr # 611628
Zoro # G922352543
product price: $649.99
/ea
Free Shipping & Returns
Key Features
Height
21 in
Length
11.25 in
Assembly Required
No Assembly Needed
Width
11.25 in
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
611628
Zoro #
G922352543
UPC #
-
Country of Origin
India
Dimensions
Height
21 in
Length
11.25 in
Width
11.25 in
Details
Item
Pendants-Hanging Light
Assembly Required
No Assembly Needed
Commercial Use
No
Description
Dress up your entryway, dining room, kitchen, or bedroom with this clear single glass dimmable ceiling light with clear shades. This light will require hardwiring installation. Get creative and change up the look of any room from hallway, to closet, to office or bedroom with this gorgeous hanging chandelier light fixture. 21-inch h x 11.25-inch w x 11.25-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.