Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Sphere Glass Ceiling Light With Clear Shades

  • Mfr # 651666

  • Zoro # G622337994


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Width
12 in
Assembly Required
Full Assembly Needed
Overall Length
12 in
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651666
Zoro #
G622337994
UPC #
-
Country of Origin
China

Dimensions

Width
12 in
Overall Length
12 in
Height
12 in

Details

Application Type
Yes
Assembly Required
Full Assembly Needed
Item
Pendants-Hanging Light

Description

This beautiful clear sphere glass ceiling light with clear shades will brighten up and change the look of your room. This light will require hardwiring installation. Get creative and change up the look of any room from hallway, to closet, to office or bedroom with this gorgeous hanging chandelier light fixture. 12.00-inch h x 12.00-inch w x 12.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.