Clear White and Gold Glass And Faux Marble And Iron Round Frame Nested Coffee Tables, 2PK

  • Mfr # 347396

  • Zoro # G922833196


product price:  $489.99
/pk 2, $245.00/ea
Free Shipping & Returns

Key Features

Tabletop Color
Clear, White
Assembly Required
No Assembly Needed
Height
16 in
Style
Modern
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
347396
Zoro #
G922833196
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
16 in
Length
36 in
Width
36 in

Details

Tabletop Color
Clear, White
Assembly Required
No Assembly Needed
Style
Modern
Hand Crafted
No
Queen Anne Legs
No
Tabletop Material
Tempered Glass, Faux Marble
Shape
Round
Leg Type
Frame
Commercial Use
Yes
Finish
Glossy
Assembled/Unassembled
Assembled
Frame Material
Iron
Item
Coffee Tables
Leg Color
Gold
Wheels Included
No
Coffee Table Type
Coffee Table Sets

Description

Show off your exquisite taste with this set of two clear white and gold glass and faux marble and iron round frame nested coffee tables. The nesting feature is a great space saver for when not in use. The gold coloration of the high quality iron base marries nicely with the clear and white glass and faux marble top surface. This round table utilizes its unique shape to give your room a modern geometric accent. It has an attractive design that will definitely breathe some fresh air into your interior. 16-inch h x 36-inch w x 36-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.