
Cleveland Union Terminal Vintage Travel Unframed Print Wall Art
Mfr # 394274
Zoro # G922887700
product price:Â $66.49
/eaKey Features
Finish
Matte
Material
Paper
Shape
Rectangle
Color
Navy Blue, Yellow
Subject
Scenic & Cityscapes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
394274
Zoro #
G922887700
UPC #
-
Country of Origin
United States
Dimensions
Width
36 in
Length
54 in
Depth
0.1 in
Details
Finish
Matte
Material
Paper
Item
Wall Art
Shape
Rectangle
Color
Navy Blue, Yellow
Subject
Scenic & Cityscapes
Primary Art Material
Paper
Number of Pieces Included
1
Wall Mounting Hardware Included
No
Art Type
Print
LED/Illuminated
No
Assembly Required
No Assembly Needed
Set Type
Single Piece Item
Commercial Use
Yes
Description
The cleveland union terminal vintage travel unframed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Unframed, this flat poster art has a fresh and distinct taste to grace your walls with style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 54 inches H x 36 inches W x 0.1 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.