
Cleveland Union Terminal Vintage Travel Unframed Print Wall Art
Mfr # 394275
Zoro # G922889834
product price:Â $37.99
/eaKey Features
Art Type
Print
Number of Pieces Included
1
Primary Art Material
Paper
Length
36 in
Wall Mounting Hardware Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
394275
Zoro #
G922889834
UPC #
-
Country of Origin
United States
Dimensions
Length
36 in
Width
24 in
Depth
0.1 in
Details
Art Type
Print
Number of Pieces Included
1
Primary Art Material
Paper
Wall Mounting Hardware Included
No
Shape
Rectangle
Commercial Use
Yes
Finish
Matte
Set Type
Single Piece Item
Color
Navy Blue, Yellow
Assembly Required
No Assembly Needed
LED/Illuminated
No
Material
Paper
Subject
Scenic & Cityscapes
Item
Wall Art
Description
The cleveland union terminal vintage travel unframed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Unframed, this flat poster art has a fresh and distinct taste to grace your walls with style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 36 inches H x 24 inches W x 0.1 inches D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.