
Cleveland Union Terminal Vintage Travel Unframed Print Wall Art
Mfr # 394276
Zoro # G622888632
product price:Â $29.99
/eaKey Features
Art Type
Print
Depth
0.1 in
Shape
Rectangle
Assembly Required
No Assembly Needed
Color
Navy Blue, Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
394276
Zoro #
G622888632
UPC #
-
Country of Origin
United States
Dimensions
Depth
0.1 in
Length
30 in
Width
20 in
Details
Art Type
Print
Shape
Rectangle
Assembly Required
No Assembly Needed
Color
Navy Blue, Yellow
Finish
Matte
Material
Paper
Commercial Use
Yes
LED/Illuminated
No
Subject
Scenic & Cityscapes
Number of Pieces Included
1
Primary Art Material
Paper
Item
Wall Art
Wall Mounting Hardware Included
No
Set Type
Single Piece Item
Description
Unique and decorative, this cleveland union terminal vintage travel unframed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Unframed, this flat poster art has a fresh and distinct taste to grace your walls with style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 30 inches H x 20 inches W x 0.1 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.