
Cloud Linen Queen Fitted sheet
Mfr # 520768
Zoro # G722367372
product price: $302.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Height
16 in
Assembly Required
No Assembly Needed
Width
80 in
Commercial Use
Yes
Material
Linen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520768
Zoro #
G722367372
UPC #
-
Country of Origin
China
Dimensions
Height
16 in
Width
80 in
Length
60 in
Details
Item
Bed Sheet
Assembly Required
No Assembly Needed
Commercial Use
Yes
Material
Linen
Description
Indulge in the softness and elegance of our exquisite cloud linen queen fitted sheet that will enhance your sleep experience. Crafted from premium quality linen that is known for its moisture wicking properties to keep you cool and comfortable, these sheets are a luxury but so worth it. They are breathable, have a soft thick texture that will get softer over time, and are wrinkle resistant (not wrinkle free). Crafted with care for a peaceful night’s sleep. 16-inch H x 80-inch W x 60-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.