
Cloud Linen Twin Flat Sheet
Mfr # 520741
Zoro # G222363300
product price: $211.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Height
0.2 in
Assembly Required
No Assembly Needed
Commercial Use
Yes
Length
86 in
Material
Linen
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
520741
Zoro #
G222363300
UPC #
-
Country of Origin
China
Dimensions
Height
0.2 in
Length
86 in
Width
100 in
Details
Assembly Required
No Assembly Needed
Item
Bed Sheet
Commercial Use
Yes
Material
Linen
Description
This single cloud linen twin flat sheet is a supremely soft and premium way to make up your bed. Crafted from premium quality linen that is known for its moisture wicking properties to keep you cool and comfortable, these sheets are a luxury but so worth it. They are breathable, have a soft thick texture that will get softer over time, and are wrinkle resistant (not wrinkle free). Rest easier and longer with this high-quality sheeting. 0.20-inch h x 100.00-inch w x 86.00-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.