Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cobalt Blue Mini Dot Fringed Throw Blanket

  • Mfr # 475708

  • Zoro # G622883828


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Color
Cobalt
Size
Throw
Embroidered
No
Thickness
0.5 in
Width
70 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475708
Zoro #
G622883828
UPC #
-
Country of Origin
Spain

Dimensions

Size
Throw
Thickness
0.5 in
Width
70 in
Length
55 in

Details

Color
Cobalt
Embroidered
No
Back Side Color
Cobalt
Reversible
No
Heated
No
Theme
No Theme
Fill Material
No fill
Item
Throws & Blankets
Material
Cotton
Pattern
No Pattern and Not Solid Color
Commercial Use
No
Contruction Technique
Woven

Description

Whether you want to cuddle up on your couch with your favorite cup of tea or add a pop of color to your humble space the Cobalt Blue Mini Dot Fringed Throw Blanket is just for you! The two toned beauty is woven to perfection sporting ultra soft gray fringed edges that contribute to it's entire charm. This throw has been curated with a blend of cotton and acrylic to deliver a luxurious piece of accessory that is soft to touch and looks phenomenal when tossed over neutral or plain colored furniture. Wrap yourself in complete comfort with this plush throw that positively accentuates your entire living space. 0.5" x 70" x 55"

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.