Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colorful Dog Watching You Snack White Framed Print Wall Art

  • Mfr # 406550

  • Zoro # G022893748


product price: $90.49
/ea
Free Shipping & Returns

Key Features

Material
Wood Product Paper Print Uv Coating
Set Type
Single Piece Item
Number of Pieces Included
1
LED/Illuminated
No
Length
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406550
Zoro #
G022893748
UPC #
-
Country of Origin
United States

Dimensions

Length
23 in
Depth
1 in
Width
19 in

Details

Material
Wood Product Paper Print Uv Coating
Set Type
Single Piece Item
Number of Pieces Included
1
LED/Illuminated
No
Color
Red, Orange, Cream
Art Type
Print
Shape
Rectangle
Wall Mounting Hardware Included
No
Item
Wall Art
Assembly Required
No Assembly Needed
Subject
Text & Numbers
Primary Art Material
Paper

Description

Add an air of fashion to your room and rejuvenate the space with this colorful dog watching you snack white framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 23 inches H x 19 inches W x 1 inches D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.