Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Square Teak Shower Stool With Shelf In White Finish

  • Mfr # 376703

  • Zoro # G922908658


product price: $171.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
376703
Zoro #
G922908658
UPC #
-
Country of Origin
Indonesia

Description

This gorgeous whitewash driftwood finish shower stool has a compact seat length design that provides that a great design statement in a compact space. The 18" height is the perfect height to use as a foot rest for shaving, but wide enough and sturdy enough to be a fully functional and comfortable seating shower bench. The bottom shelf is a handy addition to help keep clutter at bay. The indoor outdoor stain allows this bench to be used in the shower or anywhere in your house, for indoor and outdoor living. The included foot leveler pads allow independent adjustment of each leg to make minor adjustments for slight slopes in shower floors. The rubber foot pads also provide an non-slip stable surface for extra stability. In addition the foot leveling pads raise the teak legs off the floor of the shower so that the wood does not stay in contact with water, or damp shower floor surfaces when not in use. This will help prolong the life of the teak. This product is water resistant and suitable for indoor or outdoor use. Some assembly required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.