Contemporary Teak Shower Bench With Shelf And Handles In Brown Finish
Mfr # 376682
Zoro # G722908209
product price: $226.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Freestanding
Length
24 in
Application
Outdoor
Weight Capacity
250 lb
Finish
Brown Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
376682
Zoro #
G722908209
UPC #
-
Country of Origin
Indonesia
Dimensions
Length
24 in
Height
20 in
Width
14 in
Details
Mounting Type
Freestanding
Application
Outdoor
Weight Capacity
250 lb
Finish
Brown Finish
Material
Solid Wood
Color
Dark Brown
Style
Contemporary
Item
Shower Benches
Description
This gorgeous adjustable height Contemporary Teak Shower Bench with Shelf and Handles in Dark Brown Finish is squared off in shape and cut out handles that provide a subtle oriental elegance at the same time it give sensible practicality. Its swooped flared arms not only provide a design flair, but also provide functional arms for gripping to lift yourself out of the bench. The unique design of the seat with legs that curve in, add contemporary elegance to your shower. The included utility shelf also provides extra storage area for toiletries, shampoo, or other shower accessories. The cut out handles are designed to be sturdy, and steady to provide that added support and assistance when lifting out of the shower chair. They also provide a handy surface for hanging towels on, and the bench can double as a towel rack once you are out of the shower. The included foot leveling pads provide extra flexibility and stability to allow stabilization due to any minor slope in shower floors. 24" x 14" x 20"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.