Zoro Homepage

Copper Kitchen Island Iron LED Edison Bulb Flush Ceiling Light

  • Mfr # 652019

  • Zoro # G522357269


product price: $597.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Application Type
Yes
Length
36.25 in
Height
50.18 in
Width
21.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
652019
Zoro #
G522357269
UPC #
-
Country of Origin
China

Dimensions

Length
36.25 in
Height
50.18 in
Width
21.5 in

Details

Assembly Required
Full Assembly Needed
Application Type
Yes
Item
Pendants-Hanging Light

Description

Illuminate your home in style with this copper kitchen island iron led edison bulb flush ceiling light. This light will require hardwiring installation. This fabulous hanging light is a great way to add some design and brightness to any space in your home. 50.18-inch h x 21.50-inch w x 36.25-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.