Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Copper Kitchen Island Metal Ceiling Light

  • Mfr # 651660

  • Zoro # G822366510


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Length
35.5 in
Width
19.25 in
Color
Copper
Height
13.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651660
Zoro #
G822366510
UPC #
-
Country of Origin
China

Dimensions

Length
35.5 in
Width
19.25 in
Height
13.5 in

Details

Item
Pendants-Hanging Light
Assembly Required
Full Assembly Needed
Color
Copper
Application Type
Yes

Description

Shed a new light on your space with this illuminating copper kitchen island metal ceiling light. This fabulous hanging light is a great way to add some design and brightness to any space in your home. Crafted from durable metal, it features a captivating geometric shape that enhances the traditional decor style. The adjustable hanging length allows for customized placement, while the included canopy ensures easy installation. Compatible with led bulbs, it provides an efficient lighting solution for your kitchen island area. 13.50-inch h x 19.25-inch w x 35.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.