
Coral and White Queen 100% Cotton 200 Thread Count Washable Duvet Cover Set
Mfr # 528103
Zoro # G622367984
product price:Â $121.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Depth
2 in
Width
10 in
Height
15 in
Material
Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
528103
Zoro #
G622367984
UPC #
-
Country of Origin
China
Dimensions
Depth
2 in
Width
10 in
Height
15 in
Details
Assembly Required
No Assembly Needed
Material
Cotton
Item
Down Comforters and Duvet
Application Type
Yes
Description
Similar to a pillowcase, this coral and white queen 100% cotton 200 thread count washable duvet cover set is intended to encase your duvet or comforter for added protection. With sturdy construction from 100% cotton, the covering is designed to be soft and long lasting. The versatile design of this bedding gives you the perfect warmth to give you relaxation, style, and comfort all year long. Queen sizing is perfect for the primary bedroom. This duvet cover is the perfect accessory for anyone who is in need of a great night's sleep. Style, durability, and comfort combine so you can rest easy knowing that you're covered duvet cover. 15-inch H x 10-inch W x 2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.