Correct Way to Hang Toilet Paper Black Framed Print Bathroom Wall Art
- Mfr # 530088
- Zoro # G122892832
product price:Â
$
81.59
/ea
Key Features
Set Type
Single Piece Item
Wall Mounting Hardware Included
Yes
Depth
1 in
Width
15 in
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 530088
- Zoro #
- G122892832
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 1 in
- Width
- 15 in
- Length
- 19 in
Details
- Set Type
- Single Piece Item
- Wall Mounting Hardware Included
- Yes
- Assembly Required
- No Assembly Needed
- LED/Illuminated
- No
- Primary Art Material
- Wood
- Commercial Use
- Yes
- Subject
- Bath & Laundry
- Shape
- Rectangle
- Color
- Black, White
- Art Type
- Number of Pieces Included
- 1
- Item
- Wall Art
- Material
- Wood
Description
Bring some sizzle to your space with this eye-catching correct way to hang toilet paper black framed print bathroom wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 19-inch H x 15-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.