
Correct Way to Hang Toilet Paper Black Framed Print Bathroom Wall Art
Mfr # 530089
Zoro # G822894396
product price:Â $67.25
/eaKey Features
Color
Black, White
Wall Mounting Hardware Included
Yes
Subject
Bath & Laundry
Depth
1 in
LED/Illuminated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
530089
Zoro #
G822894396
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Length
18 in
Width
14 in
Details
Color
Black, White
Wall Mounting Hardware Included
Yes
Subject
Bath & Laundry
LED/Illuminated
No
Assembly Required
No Assembly Needed
Shape
Rectangle
Number of Pieces Included
1
Commercial Use
Yes
Primary Art Material
Wood
Set Type
Single Piece Item
Material
Wood
Art Type
Print
Item
Wall Art
Description
Bring some sizzle to your space with this eye-catching correct way to hang toilet paper black framed print bathroom wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 18-inch H x 14-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.