Shop HOMEROOTS
See all product information
Create Account
Cotton Down Blend Medium Queen Size Bed Pillow
- Mfr # 523826
- Zoro # G622907623
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Size
Queen
Width
10 1/2 in
Length
9-1/2 in
Comfort Level
Medium
Type
Bed Pillow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 523826
- Zoro #
- G622907623
- UPC #
- -
- Country of Origin
- China
- Item
- Bed Pillows
- Comfort Level
- Medium
- Type
- Bed Pillow
- Commercial Use
- No
- Cooling Technology
- No
- Hypoallergenic
- No
- Removable Cover
- No
- Style
- Traditional
- Antimicrobial
- No
- Gusseted Edge
- No
- Thread Count
- 250TC
- Cover Material
- 100% Cotton
- Material
- Down Blend
- Pillowcase Included
- No
- Sleep Position
- Back
- Color
- White
- Washing Instructions
- Yes
- Includes
- 1 Pillow
Dimensions
- Size
- Queen
- Width
- 10 1/2 in
- Length
- 9-1/2 in
- Depth
- 5 in
Description
Cotton down blend medium queen size bed pillow offers the perfect balance of comfort and support for a restful night’s sleep. Designed for back sleepers, this pillow ensures optimal neck alignment with its medium comfort level. The luxurious down blend fill provides a plush yet supportive feel that cradles your head gently. Featuring a traditional style, it seamlessly integrates with various bedding aesthetics. With a cover thread count of 250tc, this pillow feels soft against your skin while ensuring durability. Easy to maintain, it is machine washable, making it practical for everyday use. Tailored specifically in a queen size, this bed pillow is an ideal choice for enhancing your sleeping experience. 10.50-inch h x 5.00-inch w x 9.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.