Shop HOMEROOTS
See all product information
Create Account
Cotton Down Medium King Size Bed Pillow
- Mfr # 523825
- Zoro # G022911398
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Size
King
Width
10.5 in
Length
9.5 in
Shape
Rectangle
Gusseted Edge
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 523825
- Zoro #
- G022911398
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- King
- Width
- 10.5 in
- Length
- 9.5 in
- Depth
- 5 in
Details
- Item
- Bed Pillows
- Shape
- Rectangle
- Gusseted Edge
- No
- Cover Material
- 100% Cotton
- Style
- Traditional
- Cooling Technology
- No
- Sleep Position
- Back
- Color
- White
- Removable Cover
- No
- Material
- Down
- Washing Instructions
- Yes
- Includes
- 1 Pillow
- Antimicrobial
- No
- Commercial Use
- No
- Type
- Bed Pillow
- Pillowcase Included
- No
- Hypoallergenic
- No
- Comfort Level
- Medium
- Thread Count
- 250TC
Description
Cotton down medium king size bed pillow offers a perfect blend of softness and support for a restorative night's sleep. Designed specifically for back sleepers, this medium comfort level pillow is filled with luxurious down that cradles your head while providing essential support. Its generous king size and rectangular shape make it ideal for all bed types, ensuring you enjoy a spacious sleep surface. With a cover thread count of 250tc, the pillow delivers a smooth and breathable feel against your skin. For added convenience, this bed pillow is machine washable, allowing you to keep it fresh and clean with ease. Elevate your sleeping experience with this exquisite addition to your bedding collection. 9.50-inch h x 10.50-inch w x 5.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.