Cotton Latex Foam And Wool Hypoallergenic Ergonomic Standard Size Bed Pillow
Mfr # 551589
Zoro # G822907287
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Cover Material
100% Cotton
Depth
5 in
Shape
Ergonomic
Comfort Level
Plush
Size
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
551589
Zoro #
G822907287
UPC #
-
Country of Origin
China
Dimensions
Depth
5 in
Size
Standard
Width
26 in
Length
20 in
Details
Cover Material
100% Cotton
Shape
Ergonomic
Comfort Level
Plush
Item
Bed Pillows
Style
Modern
Material
Latex Foam, Wool
Commercial Use
No
Sleep Position
Side
Cooling Technology
Yes
Color
Ivory
Hypoallergenic
Yes
Thread Count
300
Antimicrobial
Yes
Gusseted Edge
No
Washing Instructions
Yes
Removable Cover
Yes
Type
Bed Pillow
Pillowcase Included
Yes
Description
Cotton latex foam and wool hypoallergenic ergonomic standard size bed pillow offers the perfect blend of comfort and support for a restful night’s sleep. Designed specifically for side sleepers, this plush pillow is filled with a combination of latex foam and wool, ensuring a soft yet supportive experience. The ergonomic shape adapts to your neck and head for optimal alignment. It features advanced cooling technology to keep you comfortable throughout the night and is antimicrobial for added hygiene. Enjoy the convenience of a removable cover that is machine washable, making it easy to maintain. With a stylish modern design and a cover thread count of 300, this bed pillow will enhance your bedroom decor while providing exceptional comfort. 5.00-inch h x 20.00-inch w x 26.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.