Cotton Latex Foam And Wool Hypoallergenic Queen Size Bed Pillow
Mfr # 551587
Zoro # G922907958
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Style
Modern
Cover Material
100% Cotton
Commercial Use
No
Pillowcase Included
No
Gusseted Edge
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
551587
Zoro #
G922907958
UPC #
-
Country of Origin
China
Dimensions
Size
Queen
Length
20 in
Width
30 in
Depth
5 in
Details
Style
Modern
Cover Material
100% Cotton
Commercial Use
No
Pillowcase Included
No
Gusseted Edge
No
Sleep Position
Back
Comfort Level
Plush
Cooling Technology
Yes
Hypoallergenic
Yes
Antimicrobial
Yes
Type
Bed Pillow
Thread Count
300
Removable Cover
Yes
Washing Instructions
Yes
Item
Bed Pillows
Material
Latex Foam, Wool
Shape
Rectangle
Color
Ivory
Description
The cotton latex foam and wool hypoallergenic queen size bed pillow provides exceptional support for back sleepers. Designed with a plush comfort level, it combines the benefits of latex foam and wool for ultimate relaxation. This modern rectangular pillow features a removable cover with a premium 300 thread count that enhances its luxurious feel. Equipped with cooling technology, it ensures a refreshing sleep experience throughout the night. The antimicrobial properties contribute to a cleaner and healthier sleep environment. For added convenience, the pillow is machine washable, making maintenance effortless. With its hypoallergenic design, this bed pillow is perfect for those with sensitivities, allowing everyone to enjoy restful slumber without concern. 5.00-inch h x 20.00-inch w x 30.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.