Shop HOMEROOTS
See all product information
Create Account
Cotton Latex Foam And Wool Hypoallergenic Standard Size Bed Pillow
- Mfr # 551586
- Zoro # G422908479
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Size
Standard
Width
26 in
Length
20 in
Comfort Level
Plush
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 551586
- Zoro #
- G422908479
- UPC #
- -
- Country of Origin
- China
- Item
- Bed Pillows
- Comfort Level
- Plush
- Shape
- Rectangle
- Commercial Use
- No
- Cover Material
- 100% Cotton
- Cooling Technology
- Yes
- Color
- Ivory
- Style
- Modern
- Gusseted Edge
- No
- Material
- Latex Foam, Wool
- Removable Cover
- Yes
- Pillowcase Included
- No
- Sleep Position
- Back
- Hypoallergenic
- Yes
- Thread Count
- 300
- Washing Instructions
- Yes
- Type
- Bed Pillow
- Antimicrobial
- Yes
Dimensions
- Size
- Standard
- Width
- 26 in
- Length
- 20 in
- Depth
- 5 in
Description
Cotton latex foam and wool hypoallergenic standard size bed pillow offers a plush comfort level that is perfect for back sleepers. This modern rectangular pillow combines latex foam and wool for an optimal sleep experience. Featuring a removable cover with a luxurious 300 thread count, it enhances both softness and durability. The integrated cooling technology ensures you stay comfortable throughout the night. Antimicrobial properties work to keep your pillow fresh and clean, while its hypoallergenic design makes it suitable for sensitive sleepers. For added convenience, the pillow is machine washable, allowing for easy maintenance and longevity in your sleep routine. Embrace restful nights with this stylish and practical addition to your bedding collection. 5.00-inch h x 20.00-inch w x 26.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.