Cotton Wool Hypoallergenic Ergonomic Standard Size Bed Pillow
- Mfr # 551580
- Zoro # G222908129
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Size
Standard
Width
26 in
Length
20 in
Sleep Position
Side
Cover Material
100% Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 551580
- Zoro #
- G222908129
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- Standard
- Width
- 26 in
- Length
- 20 in
- Depth
- 5 in
Details
- Item
- Bed Pillows
- Sleep Position
- Side
- Cover Material
- 100% Cotton
- Pillowcase Included
- Yes
- Comfort Level
- Plush
- Material
- Wool
- Cooling Technology
- Yes
- Gusseted Edge
- No
- Removable Cover
- Yes
- Shape
- Ergonomic
- Thread Count
- 300
- Washing Instructions
- Yes
- Antimicrobial
- Yes
- Hypoallergenic
- Yes
- Style
- Modern
- Color
- Ivory
- Commercial Use
- No
- Type
- Bed Pillow
Description
Cotton wool hypoallergenic ergonomic standard size bed pillow offers the perfect blend of comfort and support. Designed specifically for side sleepers, this plush pillow contours to your head and neck for a restful night’s sleep. The wool fill material provides natural breathability and temperature regulation, ensuring you stay cool throughout the night. An antimicrobial feature enhances its durability and hygiene, making it ideal for sensitive individuals. The removable cover includes a luxurious 300 thread count for added softness and can be easily machine washed for convenient care. Additionally, this modern-style pillow comes with a pillowcase included, making it an effortless addition to your bedding ensemble while promoting a healthier sleeping environment. 5.00-inch h x 20.00-inch w x 26.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.